Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNGA332ME6KBN05M

  • Zoro # G7427465


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA332ME6KBN05M
Zoro #
G7427465
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGA160408ME6
Cutting Direction
Neutral
Features
Double Sided, Heat-Resistant Megacoat
Shape
Triangle
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Finishing
General Shape
Triangle
ANSI Code
TNGA332ME6
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Manufacturer Grade
KBN05M
Primary Material Application ISO Code
H
Hole Type
Straight Hole
Number of Cutting Edges
6
Material - Machining
CBN
Chip-Breaker Code
ME6
Finish - Machining
Megacoat
Included Angle
60 Degrees
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Chip-Breaker Style
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ME6, Inscribed Circle 3/8 in, Megacoat, ANSI Code TNGA332ME6, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.