Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNGG322LCTN60

  • Zoro # G7428628


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNGG322LCTN60
Zoro #
G7428628
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG322LC
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Chip-Breaker Style
Roughing
Measurement System
Fractional Inch
Material - Machining
Cermet
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Hole Type
Straight Hole
Secondary Material Application ISO Code
M
Manufacturer Grade
TN60
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Number of Cutting Edges
6
Insert Holding Type
Screw
General Shape
Triangle
Material Grade - Machining
TiCN+NbC Component
Primary Material Application ISO Code
P
ANSI Code
TNGG322LC
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Chip-Breaker Code
C
Included Angle
60 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNGG322LC, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.