Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNGG332RCPV7005

  • Zoro # G7980368


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNGG332RCPV7005
Zoro #
G7980368
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG160408RC
Cutting Direction
Right Hand
Features
Heat-Resistant Megacoat
Shape
Triangle
Coating Process
PVD
Included Angle
60 Degrees
Chip-Breaker Code
C
Number of Cutting Edges
6
Primary Material Application ISO Code
K
Material Grade - Machining
TiC+TiN Component
Material - Machining
Cermet
Insert Holding Type
Screw
Measurement System
Fractional Inch
Finish - Machining
Megacoat
Clearance Angle
0 Degrees
ANSI Code
TNGG332RC
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Finishing, Up Facing
Primary Material Application
Cast Iron
General Shape
Triangle
Hole Type
Straight Hole
Manufacturer Grade
PV7005

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 3/8 in, Megacoat, ANSI Code TNGG332RC, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.