Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNMG332PQPV720

  • Zoro # G7416685


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNMG332PQPV720
Zoro #
G7416685
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMG160408PQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Included Angle
60 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Chip-Breaker Code
PQ
Material Grade - Machining
TiCN Component
Finish - Machining
Megacoat Nano
ANSI Code
TNMG332PQ
Material - Machining
Cermet
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing
Coating Process
PVD
Secondary Material Application
Stainless Steel
General Shape
Triangle
Primary Material Application
Steel
Clearance Angle
0 Degrees
Chip-Breaker Style
Medium Finishing
Hole Type
Straight Hole
Number of Cutting Edges
6
Measurement System
Fractional Inch
Manufacturer Grade
PV720

Description

Diamond Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TNMG332PQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.