Zoro Homepage

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNMM332PXCA025P

  • Zoro # G7433013


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMM332PXCA025P
Zoro #
G7433013
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMM160408PX
Cutting Direction
Neutral
Features
Single Sided, Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Shape
Triangle
ANSI Code
TNMM332PX
Hole Type
Straight Hole
Primary Material Application ISO Code
P
General Shape
Triangle
Material Grade - Machining
Micro Columnar Coating Structure
Manufacturer Grade
CA025P
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, General to Interrupted Cutting
Insert Holding Type
Screw
Primary Material Application
Steel
Chip-Breaker Style
Roughing
Chip-Breaker Code
PX
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Material - Machining
Carbide
Number of Cutting Edges
3
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code TNMM332PX, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.