Zoro Homepage

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNMX332WFCA515

  • Zoro # G7427578


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMX332WFCA515
Zoro #
G7427578
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMX160408WF
Cutting Direction
Neutral
Features
Special Substrate and Tough Coating Film Provides Thermal Deformation and High Wear Resistance
Shape
Triangle
Material - Machining
Carbide
Manufacturer Grade
CA515
Finish - Machining
TiCN+Al2O3+TiN
General Shape
Triangle
Hole Type
Screw Hole
Insert Holding Type
Screw
Material Grade - Machining
Micro Columnar Coating Structure
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Chip-Breaker Code
WF
Primary Material Application
Steel
Cutting Application
Boring, Chamfering, Continuous to Interrupted Cutting, Copying, External Turning, Facing
Primary Material Application ISO Code
P
Wiper Insert
Yes
Chip-Breaker Style
Finishing
Included Angle
60 Degrees
ANSI Code
TNMX332WF
Number of Cutting Edges
6

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code TNMX332WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.