Zoro Homepage

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNMX332WFPV710

  • Zoro # G7428208


product price: $9.05
/ea
Sold in multiples of 10 for $90.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMX332WFPV710
Zoro #
G7428208
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMX160408WF
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Long Tool Life and Stable Machining
Shape
Triangle
Chip-Breaker Code
WF
Clearance Angle
0 Degrees
Chip-Breaker Style
Finishing
Wiper Insert
Yes
Coating Process
PVD
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing
Manufacturer Grade
PV710
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat Nano
Measurement System
Fractional Inch
Hole Type
Screw Hole
Secondary Material Application ISO Code
M
Number of Cutting Edges
6
Primary Material Application
Steel
Material Grade - Machining
TiCN Component
ANSI Code
TNMX332WF
Insert Holding Type
Screw
Material - Machining
Cermet
General Shape
Triangle

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TNMX332WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.