Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TPG322T00320AAA66N

  • Zoro # G5824084


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG322T00320AAA66N
Zoro #
G5824084
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN160308
Cutting Direction
Neutral
Shape
Triangle
Clearance Angle
11 Degrees
Hole Type
No Hole
Secondary Material Application
Hardened Steel
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Insert Holding Type
Clamp
Cutting Application
Boring, Chamfering, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Material - Machining
Ceramic
Material Grade - Machining
Al2O3+TiC Component
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
H
Number of Cutting Edges
3
Manufacturer Grade
A66N
General Shape
Triangle
ANSI Code
TPG322T00320AA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code TPG322T00320AA, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.