Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TPG322TN100M

  • Zoro # G7428515


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG322TN100M
Zoro #
G7428515
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN160308
Cutting Direction
Neutral
Features
Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Shape
Triangle
General Shape
Triangle
Measurement System
Fractional Inch
Material - Machining
Cermet
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Manufacturer Grade
TN100M
Primary Material Application
Steel
Hole Type
No Hole
Number of Cutting Edges
3
Material Grade - Machining
TiCN+NbC Component
Clearance Angle
11 Degrees
Insert Holding Type
Clamp
Primary Material Application ISO Code
P
ANSI Code
TPG322

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPG322, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.