Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TPG322TN60

  • Zoro # G7977114


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG322TN60
Zoro #
G7977114
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN160308
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Secondary Material Application ISO Code
M
Included Angle
60 Degrees
Insert Holding Type
Clamp
Hole Type
No Hole
Primary Material Application
Steel
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
General Shape
Triangle
Material Grade - Machining
TiCN+NbC Component
Manufacturer Grade
TN60
Material - Machining
Cermet
ANSI Code
TPG322
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Primary Material Application ISO Code
P
Number of Cutting Edges
3

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPG322, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.