Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TPGR322LBTN60

  • Zoro # G7967174


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGR322LBTN60
Zoro #
G7967174
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGR160308L-B
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Secondary Material Application ISO Code
M
General Shape
Triangle
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Insert Holding Type
Clamp
Chip-Breaker Code
B
Chip-Breaker Style
Medium Finishing
Material Grade - Machining
TiCN+NbC Component
ANSI Code
TPGR322LB
Secondary Material Application
Stainless Steel
Hole Type
No Hole
Number of Cutting Edges
3
Material - Machining
Cermet
Manufacturer Grade
TN60
Measurement System
Fractional Inch
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code B, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPGR322LB, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.