Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TPGR322RBTN60

  • Zoro # G7967305


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGR322RBTN60
Zoro #
G7967305
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGR160308R-B
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Measurement System
Fractional Inch
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Chip-Breaker Code
B
Secondary Material Application
Stainless Steel
Included Angle
60 Degrees
Chip-Breaker Style
Medium Finishing
Hole Type
No Hole
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
General Shape
Triangle
Manufacturer Grade
TN60
Material - Machining
Cermet
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
ANSI Code
TPGR322RB
Material Grade - Machining
TiCN+NbC Component

Description

Diamond Turning Insert, Chip-Breaker Code B, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPGR322RB, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.