Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TPMR322HQTN60

  • Zoro # G7965914


product price: $6.65
/ea
Sold in multiples of 10 for $66.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR322HQTN60
Zoro #
G7965914
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMR160308HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Number of Cutting Edges
3
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Manufacturer Grade
TN60
Material - Machining
Cermet
Chip-Breaker Code
HQ
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Included Angle
60 Degrees
General Shape
Triangle
Primary Material Application
Steel
Hole Type
No Hole
Chip-Breaker Style
Medium Finishing
Clearance Angle
11 Degrees
Material Grade - Machining
TiCN+NbC Component
Finish - Machining
Bright (Uncoated)
ANSI Code
TPMR322HQ

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPMR322HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.