Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TPMT322HQPV720

  • Zoro # G7417123


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT322HQPV720
Zoro #
G7417123
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMT160308HQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Primary Material Application
Steel
ANSI Code
TPMT322HQ
Manufacturer Grade
PV720
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Finish - Machining
Megacoat Nano
General Shape
Triangle
Measurement System
Fractional Inch
Included Angle
60 Degrees
Chip-Breaker Code
HQ
Clearance Angle
11 Degrees
Material - Machining
Cermet
Material Grade - Machining
TiCN Component
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Style
Medium Finishing
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Number of Cutting Edges
3

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TPMT322HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.