Zoro Homepage

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TPMT322XPPV720

  • Zoro # G7417105


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT322XPPV720
Zoro #
G7417105
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMT160308XP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Chip-Breaker Code
XP
Included Angle
60 Degrees
Coating Process
PVD
Material - Machining
Cermet
Primary Material Application ISO Code
P
Primary Material Application
Steel
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Secondary Material Application ISO Code
M
Number of Cutting Edges
3
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Manufacturer Grade
PV720
Insert Holding Type
Screw
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Finish - Machining
Megacoat Nano
Clearance Angle
11 Degrees
General Shape
Triangle
ANSI Code
TPMT322XP
Chip-Breaker Style
Finishing
Material Grade - Machining
TiCN Component

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TPMT322XP, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.