Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TPMT322XQPV720

  • Zoro # G7418295


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPMT322XQPV720
Zoro #
G7418295
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMT160308XQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Chip-Breaker Code
XQ
Insert Holding Type
Screw
Material - Machining
Cermet
ANSI Code
TPMT322XQ
Included Angle
60 Degrees
Finish - Machining
Megacoat Nano
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Triangle
Coating Process
PVD
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Number of Cutting Edges
3
Chip-Breaker Style
Medium
Primary Material Application
Steel
Manufacturer Grade
PV720
Material Grade - Machining
TiCN Component
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TPMT322XQ, Chip-Breaker Style Medium, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.