Diamond Turning Insert, Triangle, 3, 3
Mfr # TNG333T00425AAKA30
Zoro # G3717985
product price: $9.85
/eaSold in multiples of 10 for $98.50
Key Features
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
3
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNG333T00425AAKA30
Zoro #
G3717985
UPC #
-
Country of Origin
China
Dimensions
Corner Radius
3
Thickness
3
Details
Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
TNGN160412
Cutting Direction
Neutral
Shape
Triangle
Included Angle
60 Degrees
Primary Material Application ISO Code
K
General Shape
Triangle
Material Grade - Machining
Al2O3 Component
ANSI Code
TNG333T00425AA
Hole Type
No Hole
Material - Machining
Ceramic
Number of Cutting Edges
6
Cutting Application
Copying, External Turning, Facing, Finishing
Clearance Angle
0 Degrees
Insert Holding Type
Clamp
Primary Material Application
Cast Iron
Manufacturer Grade
KA30
Measurement System
Fractional Inch
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code TNG333T00425AA, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.