Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 3

  • Mfr # TNG333T00825A65

  • Zoro # G7428899


product price: $13.09
/ea
Sold in multiples of 10 for $130.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNG333T00825A65
Zoro #
G7428899
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
3
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
TNG333T00825
Cutting Direction
Neutral
Shape
Triangle
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Hole Type
No Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Material Grade - Machining
Al2O3+TiC Component
Material - Machining
Ceramic
ANSI Code
TNG333T00825
General Shape
Triangle
Insert Holding Type
Clamp
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Manufacturer Grade
A65
Cutting Application
Copying, External Turning, Facing, Semi-Roughing to Finishing
Primary Material Application ISO Code
K

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNG333T00825, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.