Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 3

  • Mfr # TNGA333ME6KBN05M

  • Zoro # G7427438


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA333ME6KBN05M
Zoro #
G7427438
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGA160412ME6
Cutting Direction
Neutral
Features
Double Sided, Heat-Resistant Megacoat
Shape
Triangle
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material - Machining
CBN
Hole Type
Straight Hole
Manufacturer Grade
KBN05M
Chip-Breaker Code
ME6
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Finishing
Finish - Machining
Megacoat
ANSI Code
TNGA333ME6
General Shape
Triangle
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Chip-Breaker Style
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ME6, Inscribed Circle 3/8 in, Megacoat, ANSI Code TNGA333ME6, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.