Diamond Turning Insert, Triangle, 3, 3
Mfr # TNGA333T00825KS6050
Zoro # G7414357
product price: $17.75
/eaSold in multiples of 10 for $177.50
Key Features
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
3
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNGA333T00825KS6050
Zoro #
G7414357
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.1500"
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code TNGA333T00825, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.