Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 3

  • Mfr # TPG323T00320AAA66N

  • Zoro # G7965406


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
3
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG323T00320AAA66N
Zoro #
G7965406
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
3
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN160312
Cutting Direction
Neutral
Shape
Triangle
General Shape
Triangle
Material - Machining
Ceramic
Measurement System
Fractional Inch
Insert Holding Type
Clamp
Primary Material Application
Cast Iron
Number of Cutting Edges
3
Material Grade - Machining
Al2O3+TiC Component
Secondary Material Application
Hardened Steel
Finish - Machining
TiN
Secondary Material Application ISO Code
H
ANSI Code
TPG323T00320AA
Clearance Angle
11 Degrees
Manufacturer Grade
A66N
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Cutting Application
Boring, Chamfering, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Hole Type
No Hole

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code TPG323T00320AA, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.