Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 4

  • Mfr # TPG324TN60

  • Zoro # G7428716


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
4
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG324TN60
Zoro #
G7428716
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
4
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPG324
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Material - Machining
Cermet
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Insert Holding Type
Clamp
Included Angle
60 Degrees
Material Grade - Machining
TiCN+NbC Component
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
TN60
Number of Cutting Edges
3
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
ANSI Code
TPG324
General Shape
Triangle
Primary Material Application
Steel
Hole Type
No Hole

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPG324, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.