Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, .5

  • Mfr # TNGA3305S00525MEKBN25M

  • Zoro # G7978873


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA3305S00525MEKBN25M
Zoro #
G7978873
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGA160402S01225ME
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Hole Type
Straight Hole
Material - Machining
CBN
Primary Material Application
Hardened Steel
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing
Included Angle
60 Degrees
Manufacturer Grade
KBN25M
Insert Holding Type
Screw
Measurement System
Fractional Inch
Number of Cutting Edges
3
Chip-Breaker Code
ME
Primary Material Application ISO Code
H
Chip-Breaker Style
Finishing
Finish - Machining
Megacoat
General Shape
Triangle
Clearance Angle
0 Degrees
ANSI Code
TNGA3305S00525ME

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat, ANSI Code TNGA3305S00525ME, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.