Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, .5

  • Mfr # TNGG3305LSPV720

  • Zoro # G7418164


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG3305LSPV720
Zoro #
G7418164
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG160402L-S
Cutting Direction
Left Hand
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Coating Process
PVD
Material - Machining
Cermet
Measurement System
Fractional Inch
Chip-Breaker Code
S
Included Angle
60 Degrees
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat Nano
Cutting Edge
Surface Finish Oriented
Manufacturer Grade
PV720
Clearance Angle
0 Degrees
General Shape
Triangle
Insert Holding Type
Screw
Number of Cutting Edges
6
Material Grade - Machining
TiCN Component
Primary Material Application ISO Code
P
ANSI Code
TNGG3305LS
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Secondary Material Application ISO Code
M
Chip-Breaker Style
Finishing
Hole Type
Straight Hole
Primary Material Application
Steel

Description

Diamond Turning Insert, Chip-Breaker Code S, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TNGG3305LS, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.