Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, .5

  • Mfr # TNGG3305MFPSKPR1225

  • Zoro # G7414664


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNGG3305MFPSKPR1225
Zoro #
G7414664
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG160402MFP-SK
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Shape
Triangle
Finish - Machining
Megacoat
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Chip-Breaker Code
SK
Manufacturer Grade
PR1225
Hole Type
Straight Hole
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Number of Cutting Edges
6
General Shape
Triangle
ANSI Code
TNGG3305MFPSK
Primary Material Application
Steel
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Interrupted Cutting, Up Facing
Chip-Breaker Style
Medium Finishing
Coating Process
PVD
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code SK, Inscribed Circle 3/8 in, Megacoat, ANSI Code TNGG3305MFPSK, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.