Zoro Homepage

Diamond Turning Insert, Triangle, 3, .5

  • Mfr # TPG3205T00320A65

  • Zoro # G7966867


product price: $17.05
/ea
Sold in multiples of 10 for $170.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG3205T00320A65
Zoro #
G7966867
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN160302
Cutting Direction
Neutral
Shape
Triangle
Secondary Material Application
Hardened Steel
Insert Holding Type
Clamp
Clearance Angle
11 Degrees
ANSI Code
TPG3205T00320
Hole Type
No Hole
Manufacturer Grade
A65
Primary Material Application
Cast Iron
Cutting Application
Boring, Chamfering, External Turning, Facing, Semi-Roughing to Finishing
Material - Machining
Ceramic
Secondary Material Application ISO Code
H
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Measurement System
Fractional Inch
General Shape
Triangle
Primary Material Application ISO Code
K
Material Grade - Machining
Al2O3+TiC Component

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPG3205T00320, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.