Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, .5

  • Mfr # TPG3205TN60

  • Zoro # G7428603


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPG3205TN60
Zoro #
G7428603
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPG3205
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Manufacturer Grade
TN60
Number of Cutting Edges
3
Measurement System
Fractional Inch
ANSI Code
TPG3205
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application ISO Code
M
Clearance Angle
11 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
General Shape
Triangle
Insert Holding Type
Clamp
Secondary Material Application
Stainless Steel
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Included Angle
60 Degrees
Material - Machining
Cermet
Hole Type
No Hole

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPG3205, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.