Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3/16 in, 1

  • Mfr # TPGB15151SEKBN510

  • Zoro # G7971733


product price: $46.39
/ea

Key Features

Insert Shape
Triangle
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGB15151SEKBN510
Zoro #
G7971733
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGB080204SE
Cutting Direction
Neutral
Features
Excellent Wear and Crack Resistance, For Hardened Die Steel
Shape
Triangle
Clearance Angle
11 Degrees
Included Angle
60 Degrees
General Shape
Triangle
Cutting Edge
Small Edge
Primary Material Application ISO Code
H
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Finish - Machining
Bright (Uncoated)
ANSI Code
TPGB15151SE
Number of Cutting Edges
1
Material - Machining
CBN
Measurement System
Fractional Inch
Insert Holding Type
Screw
Chip-Breaker Style
Finishing
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Manufacturer Grade
KBN510
Chip-Breaker Code
SE
Primary Material Application
Hardened Steel

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code TPGB15151SE, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.