Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3/16 in, .2

  • Mfr # TCGT151502FRUTN60

  • Zoro # G7967567


product price: $14.45
/ea
Sold in multiples of 10 for $144.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT151502FRUTN60
Zoro #
G7967567
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
1.5
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCGT080201FR-U
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Secondary Material Application
Stainless Steel
General Shape
Triangle
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Material - Machining
Cermet
Material Grade - Machining
TiCN+NbC Component
Clearance Angle
7 Degrees
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw
ANSI Code
TCGT151502FRU
Manufacturer Grade
TN60
Cutting Edge
Sharp Edge
Number of Cutting Edges
3
Secondary Material Application ISO Code
M
Chip-Breaker Code
U
Cutting Application
External Turning
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code TCGT151502FRU, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.