Zoro Homepage

Diamond Turning Insert, Triangle, 3/16 in, .5

  • Mfr # TPGB151505T00315SEKBN25M

  • Zoro # G7979878


product price: $47.45
/ea

Key Features

Insert Shape
Triangle
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGB151505T00315SEKBN25M
Zoro #
G7979878
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGB080202T00815SE
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Chip-Breaker Code
SE
Primary Material Application
Hardened Steel
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Number of Cutting Edges
1
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Cutting Edge
Small Edge
General Shape
Triangle
Chip-Breaker Style
Finishing
Finish - Machining
Megacoat
Insert Holding Type
Screw
ANSI Code
TPGB151505T00315SE
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Material - Machining
CBN
Manufacturer Grade
KBN25M
Included Angle
60 Degrees
Primary Material Application ISO Code
H

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 3/16 in, Megacoat, ANSI Code TPGB151505T00315SE, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.