Zoro Homepage

Diamond Turning Insert, Triangle, 4, 1

  • Mfr # TNGG431LCTN60

  • Zoro # G7990947


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG431LCTN60
Zoro #
G7990947
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG220404L-C
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Manufacturer Grade
TN60
ANSI Code
TNGG431LC
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Chip-Breaker Code
C
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Insert Holding Type
Screw
Primary Material Application
Steel
Included Angle
60 Degrees
Chip-Breaker Style
Roughing
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Material Grade - Machining
TiCN+NbC Component
General Shape
Triangle
Hole Type
Straight Hole
Number of Cutting Edges
6

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code TNGG431LC, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.