Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 4, 1

  • Mfr # TNGG431LCTN620

  • Zoro # G7418103


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG431LCTN620
Zoro #
G7418103
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG220404L-C
Cutting Direction
Left Hand
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
C
Chip-Breaker Style
Roughing
Hole Type
Straight Hole
ANSI Code
TNGG431LC
Manufacturer Grade
TN620
Primary Material Application
Steel
General Shape
Triangle
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Material - Machining
Cermet
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code TNGG431LC, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.