Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 4, 1

  • Mfr # TNGG431RCTN620

  • Zoro # G7418225


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG431RCTN620
Zoro #
G7418225
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG220404R-C
Cutting Direction
Right Hand
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Included Angle
60 Degrees
Primary Material Application
Steel
Manufacturer Grade
TN620
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Material - Machining
Cermet
ANSI Code
TNGG431RC
Number of Cutting Edges
6
Chip-Breaker Style
Roughing
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Hole Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
C
Primary Material Application ISO Code
P
General Shape
Triangle
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code TNGG431RC, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.