Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 4, 2

  • Mfr # TNGG432LCTN60

  • Zoro # G7428646


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG432LCTN60
Zoro #
G7428646
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG432LC
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Roughing
General Shape
Triangle
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TN60
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Primary Material Application
Steel
Chip-Breaker Code
C
Insert Holding Type
Screw
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
ANSI Code
TNGG432LC
Material Grade - Machining
TiCN+NbC Component
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Hole Type
Straight Hole
Number of Cutting Edges
6
Material - Machining
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code TNGG432LC, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.