Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 4, 2

  • Mfr # TNGG432RCTN60

  • Zoro # G7428619


product price: $16.05
/ea
Sold in multiples of 10 for $160.50

Key Features

Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG432RCTN60
Zoro #
G7428619
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG432RC
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Material Grade - Machining
TiCN+NbC Component
Material - Machining
Cermet
Clearance Angle
0 Degrees
Hole Type
Straight Hole
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Chip-Breaker Style
Roughing
General Shape
Triangle
Number of Cutting Edges
6
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
C
ANSI Code
TNGG432RC
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Manufacturer Grade
TN60
Secondary Material Application ISO Code
M

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code TNGG432RC, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.