Zoro Homepage

Diamond Turning Insert, Triangle, 4, 2

  • Mfr # TNMG432PSCA6525

  • Zoro # G7976719


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432PSCA6525
Zoro #
G7976719
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMG220408PS
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Triangle
Primary Material Application
Stainless Steel
Insert Holding Type
Screw
Included Angle
60 Degrees
Material Grade - Machining
Micro Columnar Coating Structure
Coating Process
CVD
Primary Material Application ISO Code
M
Secondary Material Application
High-Temperature Alloys
Chip-Breaker Style
Medium Roughing
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
PS
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
Straight Hole
Manufacturer Grade
CA6525
General Shape
Triangle
Secondary Material Application ISO Code
S
Clearance Angle
0 Degrees
ANSI Code
TNMG432PS
Cutting Application
Boring, Chamfering, Continuous to Interrupted Cutting, Copying, External Turning, Facing, Roughing to Finishing
Number of Cutting Edges
6

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code TNMG432PS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.