Zoro Homepage

Diamond Turning Insert, Triangle, 4, 4

  • Mfr # TNMM434PXCA025P

  • Zoro # G7433004


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
4
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMM434PXCA025P
Zoro #
G7433004
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
4
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMM220416PX
Cutting Direction
Neutral
Features
Single Sided, Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Shape
Triangle
Material - Machining
Carbide
Primary Material Application ISO Code
P
Manufacturer Grade
CA025P
Chip-Breaker Style
Roughing
Insert Holding Type
Screw
General Shape
Triangle
Measurement System
Fractional Inch
Coating Process
CVD
Included Angle
60 Degrees
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, General to Interrupted Cutting
Primary Material Application
Steel
Material Grade - Machining
Micro Columnar Coating Structure
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PX
ANSI Code
TNMM434PX
Number of Cutting Edges
3
Hole Type
Straight Hole

Description

Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code TNMM434PX, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.