Zoro Homepage

Diamond Turning Insert, Triangle, 5/32 in, 1

  • Mfr # TBG1211T00320AAA66N

  • Zoro # G7966876


product price: $22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBG1211T00320AAA66N
Zoro #
G7966876
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Rake
Positive
ISO Number
TBGN060104
Cutting Direction
Neutral
Shape
Triangle
Measurement System
Fractional Inch
Manufacturer Grade
A66N
Primary Material Application ISO Code
K
ANSI Code
TBG1211T00320AA
Clearance Angle
5 Degrees
General Shape
Triangle
Number of Cutting Edges
3
Cutting Application
Boring, Chamfering, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Material Grade - Machining
Al2O3+TiC Component
Included Angle
60 Degrees
Insert Holding Type
Clamp
Secondary Material Application ISO Code
H
Material - Machining
Ceramic
Finish - Machining
TiN
Primary Material Application
Cast Iron
Hole Type
No Hole
Secondary Material Application
Hardened Steel

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiN, ANSI Code TBG1211T00320AA, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.