Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 5/32 in, 1

  • Mfr # TBGT1211LPV720

  • Zoro # G9732617


product price: $14.45
/ea
Sold in multiples of 10 for $144.50

Key Features

Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBGT1211LPV720
Zoro #
G9732617
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Rake
Positive
ISO Number
TBGT060104L
Cutting Direction
Left Hand
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Measurement System
Fractional Inch
Coating Process
PVD
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Triangle
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
ANSI Code
TBGT1211L
Insert Holding Type
Screw
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
PV720
Finish - Machining
Megacoat Nano
Material - Machining
Cermet
Cutting Application
Back Boring, Boring, Copying, Finishing, Internal Facing
Material Grade - Machining
TiCN Component
Clearance Angle
5 Degrees
Number of Cutting Edges
3

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Megacoat Nano, ANSI Code TBGT1211L, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.