Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 5/32 in, 1

  • Mfr # TBGW1211KW10

  • Zoro # G7966343


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGW1211KW10
Zoro #
G7966343
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
1
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Rake
Positive
ISO Number
TBGW060104
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
ANSI Code
TBGW1211
Number of Cutting Edges
3
Material - Machining
Carbide
Insert Holding Type
Screw
Manufacturer Grade
KW10
Included Angle
60 Degrees
Clearance Angle
5 Degrees
Cutting Application
Back Boring, Boring, Copying, Finishing to Medium Cutting, Internal Facing
Measurement System
Fractional Inch
Material Grade - Machining
WC-Co
Primary Material Application ISO Code
N
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
General Shape
Triangle
Finish - Machining
Bright (Uncoated)

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code TBGW1211, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.