Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 5/32 in, .2

  • Mfr # TBGT12102LKW10

  • Zoro # G7967917


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBGT12102LKW10
Zoro #
G7967917
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
1
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Rake
Positive
ISO Number
TBGT060101L
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Clearance Angle
5 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
Carbide
Manufacturer Grade
KW10
Cutting Application
Back Boring, Boring, Copying, Finishing, Internal Facing
Included Angle
60 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Measurement System
Fractional Inch
Number of Cutting Edges
3
ANSI Code
TBGT12102L
General Shape
Triangle
Material Grade - Machining
WC-Co

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code TBGT12102L, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.