Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 5/32 in, .2

  • Mfr # TBGT12102LTN60

  • Zoro # G7967104


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT12102LTN60
Zoro #
G7967104
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
1
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Rake
Positive
ISO Number
TBGT060101L
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
TBGT12102L
Primary Material Application ISO Code
P
Clearance Angle
5 Degrees
Primary Material Application
Steel
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application
Stainless Steel
General Shape
Triangle
Manufacturer Grade
TN60
Cutting Application
Back Boring, Boring, Copying, Finishing, Internal Facing
Secondary Material Application ISO Code
M
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material - Machining
Cermet
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code TBGT12102L, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.