Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 5/32 in, .5

  • Mfr # TBGT12105LKW10

  • Zoro # G7966386


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT12105LKW10
Zoro #
G7966386
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
No
Rake
Positive
ISO Number
TBGT060102L
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
WC-Co
General Shape
Triangle
Cutting Application
Back Boring, Boring, Copying, Finishing, Internal Facing
Number of Cutting Edges
3
Measurement System
Fractional Inch
Manufacturer Grade
KW10
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
TBGT12105L
Primary Material Application ISO Code
N
Insert Holding Type
Screw
Included Angle
60 Degrees
Clearance Angle
5 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Material - Machining
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code TBGT12105L, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.