Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 5/32 in, .5

  • Mfr # TBGT12105MPCFPR1225

  • Zoro # G7984209


product price: $21.55
/ea
Sold in multiples of 10 for $215.50

Key Features

Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGT12105MPCFPR1225
Zoro #
G7984209
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
TBGT060102MP-CF
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Shape
Triangle
Material - Machining
Carbide
General Shape
Triangle
Coating Process
PVD
Manufacturer Grade
PR1225
Cutting Application
Back Boring, Boring, Copying, Internal Facing, Interrupted Cutting
Insert Holding Type
Screw
Finish - Machining
Megacoat
Secondary Material Application
Stainless Steel
Number of Cutting Edges
3
Chip-Breaker Code
CF
Clearance Angle
5 Degrees
Included Angle
60 Degrees
ANSI Code
TBGT12105MPCF
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M

Description

Diamond Turning Insert, Chip-Breaker Code CF, Inscribed Circle 5/32 in, Megacoat, ANSI Code TBGT12105MPCF, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.