Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 2, .5

  • Mfr # WPMT21505HQPV720

  • Zoro # G7420036


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Trigon
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT21505HQPV720
Zoro #
G7420036
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
WPMT110202HQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Trigon
Manufacturer Grade
PV720
Finish - Machining
Megacoat Nano
Material Grade - Machining
TiCN Component
General Shape
Trigon
ANSI Code
WPMT21505HQ
Cutting Application
Boring
Clearance Angle
11 Degrees
Chip-Breaker Code
HQ
Primary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Coating Process
PVD
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Material - Machining
Cermet
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Style
Medium Finishing
Insert Holding Type
Screw
Number of Cutting Edges
3

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code WPMT21505HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.