Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 2, .5

  • Mfr # WPMT21505HQTN60

  • Zoro # G7965765


product price: $7.65
/ea
Sold in multiples of 10 for $76.50

Key Features

Insert Shape
Trigon
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT21505HQTN60
Zoro #
G7965765
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
WPMT110202HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Trigon
Material - Machining
Cermet
ANSI Code
WPMT21505HQ
Secondary Material Application
Stainless Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
HQ
Measurement System
Fractional Inch
Material Grade - Machining
TiCN+NbC Component
Chip-Breaker Style
Medium Finishing
Cutting Application
Boring
Insert Holding Type
Screw
Number of Cutting Edges
3
Secondary Material Application ISO Code
M
General Shape
Trigon
Manufacturer Grade
TN60
Primary Material Application
Steel
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code WPMT21505HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.