Diamond Turning Insert, Trigon, 3, 1
Mfr # WNMG3251HQCA025P
Zoro # G7433309
product price: $8.59
/eaSold in multiples of 10 for $85.90
Key Features
Insert Shape
Trigon
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNMG3251HQCA025P
Zoro #
G7433309
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1500"
Description
Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code WNMG3251HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.