Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 3, 1

  • Mfr # WPGT321LYKW10

  • Zoro # G7966709


product price: $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Insert Shape
Trigon
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPGT321LYKW10
Zoro #
G7966709
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
WPGT160304L-Y
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Trigon
Material Grade - Machining
WC-Co
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Number of Cutting Edges
3
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Style
Medium Finishing
Material - Machining
Carbide
Insert Holding Type
Screw
Chip-Breaker Code
Y
ANSI Code
WPGT321LY
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Cutting Application
Boring
Included Angle
80 Degrees
General Shape
Trigon
Manufacturer Grade
KW10

Description

Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code WPGT321LY, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.