Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 3, 2

  • Mfr # WPGW322KW10

  • Zoro # G3741505


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Trigon
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPGW322KW10
Zoro #
G3741505
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
WPGW160308
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Trigon
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
ANSI Code
WPGW322
Number of Cutting Edges
3
Material Grade - Machining
WC-Co
Clearance Angle
11 Degrees
Insert Holding Type
Screw
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Trigon
Cutting Application
Boring, Finishing to Medium Cutting
Included Angle
80 Degrees
Manufacturer Grade
KW10
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code WPGW322, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.