Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 3, 2

  • Mfr # WPMT322HQCA6525

  • Zoro # G7978444


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Trigon
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPMT322HQCA6525
Zoro #
G7978444
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
WPMT160308HQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Trigon
Primary Material Application
Stainless Steel
Manufacturer Grade
CA6525
Chip-Breaker Code
HQ
Material - Machining
Carbide
ANSI Code
WPMT322HQ
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
M
General Shape
Trigon
Insert Holding Type
Screw
Secondary Material Application
High-Temperature Alloys
Cutting Application
Boring, Continuous to Interrupted Cutting, Roughing to Finishing
Secondary Material Application ISO Code
S
Material Grade - Machining
Micro Columnar Coating Structure
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Number of Cutting Edges
3
Coating Process
CVD
Clearance Angle
11 Degrees
Chip-Breaker Style
Medium Finishing

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code WPMT322HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.